




€33.73/ pieceexcl. VAT
€40.81incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYCHEM |
Series | C |
Model | Boilersuits |
Size | M |
Colour | Yellow |
Net weight | 310 g |
Arc-proof | No |
Heat and flame protection according to EN 11612 | No |