TYCHEM

TYCHEM Coverall Tychem 2000 C Yellow Size 3XL (CHA5)

  • ERIKS:12528053
  • Manufacturer:5450208007724
Image 1
Image 2
Image 1
Image 2
DUPONT TYCHEM C COVERALL (CHA5T)

This coverall provides protection against concentrated inorganic chemicals and biohazards;- Resists liquid splashes up to 2 Bar.- Suitable for use in Ex-zones.- Elasticated face and chin flap.- Overtaped seams.- Elasticated wrists and ankles.- Elasticated waist.- Thumb loops.- Complies with the following norms: CAT III, Type 3, 4, 5 and 6, EN14126 type 3B, EN1149-1:1995 and EN1073-2.
Save to list

€34.75/ pieceexcl. VAT

€42.05incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Series
C
Model
Boilersuits
Size
XXXL
Colour
Yellow
Net weight
390 g
Arc-proof
No
Heat and flame protection according to EN 11612
No