TYCHEM

TYCHEM Coverall disposable Tychem®6000 F, grey, size M with socks and hood

  • ERIKS:14486944
Image 1
DuPont™ Tychem® 6000 F.
Hooded coverall.
Available in grey for discretionary needs and in sizes SM to 5X.
Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-masks.
Tychem® 6000 F garments are made from a lightweight and durable fabric (<500g per garment) consisting of a proprietary barrier film laminated to a heavy duty Tyvek® substrate.
They offer excellent chemical permeation protection to an extensive range of chemicals, helping to protect personnel against numerous toxic industrial organic chemicals, highly concentrated inorganic chemicals (even under pressure), particulates, biohazards and certain chemical warfare agents.
Tychem® 6000 F is used for a broad range of applications from chemical spill clean-up, emergency response, to military and petrochemical applications.
Save to list

€58.25/ pieceexcl. VAT

€70.48incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
Medium
Colour
Grey
Net weight
540 g
Arc-proof
No
Heat and flame protection according to EN 11612
No