TYCHEM

TYCHEM Coverall disposable Tychem®2000 C yellow, size S with socks and hood

  • ERIKS:14486879
Image 1
Image 2
Image 1
Image 2
DuPont™ Tychem® 2000 C with socks.
Hooded coverall with integrated socks to be worn inside shoes or boots, with additional knee-length boot flap.
Available in bright yellow for high visibility and in sizes SM to 3X.
Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-masks.
Made from a lightweight and durable fabric (<450g per garment), Tychem® 2000 C garments utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure).
Tychem® 2000 C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.
Save to list

€38.68/ pieceexcl. VAT

€46.80incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
Small
Colour
Yellow
Net weight
360 g
Arc-proof
No
Heat and flame protection according to EN 11612
No