TYCHEM

TYCHEM Coverall disposable Tychem® 6000 F PLUS, grey, size M with hood and attached gloves

  • ERIKS:14486893
Image 1
Image 2
Image 1
Image 2
DuPont™ Tychem® 6000 F Plus with attached non-dissipative undergloves,TFCHZ5TGY08
Hooded coverall
Stitched and over-taped seams
Double cuffs with attached chemical barrier gloves on inner cuff
Elastication at wrists, ankles, face, and waist
Double zippers and double flaps
Outer flap with adhesive tape.
Save to list

€78.78/ pieceexcl. VAT

€95.32incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
Medium
Colour
Grey
Net weight
904 g
Arc-proof
No
Heat and flame protection according to EN 11612
No