TYCHEM

TYCHEM Coverall disposable Tychem® 6000 F PLUS, grey size M with hood

  • ERIKS:14028175
Image 1
DuPont™ Tychem® 6000 F Plus.
Hooded coverall available in grey, in sizes SM to 3X.
Elasticated face, wrists, waist and ankles for an optimal fit.
Double cuffs, knitted inner cuffs, thumb loops to prevent sleeves from riding up.
Front entry with double zipper, double flap and adhesive tape at outer flap.
Tychem® 6000 F garments are made from a lightweight and durable Tychem® 6000 F fabric (<500g per garment) consisting of a proprietary barrier film laminated to a heavy duty Tyvek® substrate.
They offer excellent chemical permeation resistance to an extensive range of chemicals, helping to protect personnel against numerous toxic industrial organic chemicals, highly concentrated inorganic chemicals (even under pressure), particulates, biohazards and certain chemical warfare agents.
Tychem® 6000 F garment are typically used for a broad range of applications from chemical spill clean-up, emergency response, to military and petrochemical applications.
Save to list

€59.70/ pieceexcl. VAT

€72.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
M
Colour
Grey
Net weight
543 g
Arc-proof
No
Heat and flame protection according to EN 11612
No