TYCHEM

TYCHEM Coverall disposable Tychem® 6000 F, orange, M with hood

  • ERIKS:14486886
Image 1
Image 2
Image 1
Image 2
Disposable coverall Tychem 6000 F with hood

DuPont™ Tychem® 6000 F
Coverall with hood.
Taped seams.
Thumb loops.
Elasticated cuffs, leg ends, hood and back.
Self-adhesive double zip cover and chin cover.

Product features
Attribute Value
Model Coverall
Size
Colour grey
Standard Cat III, T3, T4, T5, T6 ; EN 1073-2, EN 1149-5, EN 14126
Packaging individually packed / 25 pieces per box
Save to list

€52.25/ pieceexcl. VAT

€63.22incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
Medium
Colour
Orange
Net weight
460 g
Arc-proof
No
Heat and flame protection according to EN 11612
No