TYCHEM

TYCHEM Coverall disposable Tychem® 6000 F, grey, size S with rubber seal on hood

  • ERIKS:14486898
Image 1
DuPont™ Tychem® 6000 F FaceSeal
Hooded coverall with rubber seal on hood
Back entry with zipper and double flap closure system
Double cuffs with attached non-dissipative undergloves on inner cuff
Attached dissipative socks and boot flaps
Stitched and over-taped seams
Elastication at waist.
Save to list

€160.55/ pieceexcl. VAT

€194.27incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
Small
Colour
Grey
Net weight
710 g
Arc-proof
No
Heat and flame protection according to EN 11612
No