TYCHEM

TYCHEM Apron Tychem® 2000 C - model PA30L0 - yellow

  • ERIKS:14486911
Image 1
DuPont™ Tychem® 2000 C Gown model 0290
Shin-length
Wrap-over rear
Closure with tie
Stitched and over-taped seams
Yellow
Certified according to Regulation (EU) 2016/425
Partial body chemical protective clothing, Category III, Type PB [3-B]
EN 14126 (barrier to infective agents)
Antistatic treatment (EN 1149-1) - on inside; see footnotes
Stitched and over-taped seams with barrier tape for protection and strength
Save to list

€7.08/ pieceexcl. VAT

€8.57incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
One size
Colour
Yellow
Net weight
70 g
Arc-proof
No
Heat and flame protection according to EN 11612
No