TURNUS

TURNUS Tapered machine vice withkey 180mm

  • ERIKS:23141103
  • Manufacturer:4027474529109
Image 1
Tapered machine vice

Design: Handles made of high-strength, chrome-alloy tool steel, with interchangeable spindle with trapezoidal thread, secure joint bearing and non-detachable round steel expander spring. Jaws with prism recess for the clamping of round items, wide mouth, as well as hexagonal nut and crank.

Save to list

€148.54/ pieceexcl. VAT

€179.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TURNUS
Chucking range
45 mm