TURNUS

TURNUS Tapered machine vice withkey 160mm

  • ERIKS:12510141
  • Manufacturer:4027474529024
Image 1
Tapered machine vice

Design: Handles made of high-strength, chrome-alloy tool steel, with interchangeable spindle with trapezoidal thread, secure joint bearing and non-detachable round steel expander spring. Jaws with prism recess for the clamping of round items, wide mouth, as well as hexagonal nut and crank.

Save to list

€121.05/ pieceexcl. VAT

€146.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TURNUS
Chucking range
40 mm