TURNUS

TURNUS Letter punch set nickel-plated font size 12mm

  • ERIKS:12334466
  • Manufacturer:4027474628369
Image 1
Letter punch

Design: 27-pc (A-Z in uppercase). Made of high-quality special tool steel, typeface according to DIN 1451.

Application: For labelling and marking workpieces.



Design according to DIN 7353. With a strong shaft, nickel-plated, impact head induction hardened, with strength up to 1200 N/mm². In plastic box with hinged lid, offset for easy removal.

Save to list

€107.70/ setexcl. VAT

€130.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TURNUS