TSUBAKI

TSUBAKI Stainless steel Roller Chain ISO 06B-1 Pitch 3/8" Simplex 5M Box

  • ERIKS:24211400
  • Manufacturer:8718472015300
Image 1
Image 2
Image 1
Image 2
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Save to list

€495.02/ per boxexcl. VAT

€598.97incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
Stainless Steel
Type
BS 06B-1
Series
Stainless Steel
Type
BS 06B-1
Norm
BS 228 - ISO 606 - DIN 8187
Pitch
3/8" in
ISO reference
06B-1
Material
Stainless steel
Model
Simplex
Series
Stainless steel