




€361.90/ meterexcl. VAT
€437.90incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Stainless Steel |
Type | ANSI 60-2 |
Series | Stainless Steel |
Type | ANSI 60-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60-2 |
ISO reference | 12A-2 |
Material | Stainless steel |
Inner width | 12.7 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Pin diameter | 5.96 mm |
Pin length | 52.6 mm |
Maximum inner plate width | 2.4 mm |
Maximum outer plate width | 2.4 mm |
Transverse pitch | 22.8 mm |
Ultimate load | 2060 N |
Weight | 3.04 kg/m |
Model | Duplex |
Series | Stainless steel |