




€98.18/ meterexcl. VAT
€118.80incl. VAT
Sold per: 3.05Min. order: 3.05
3.05 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Stainless Steel |
Type | ANSI 40-1 |
Series | Stainless Steel |
Type | ANSI 40-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1/2" in |
ANSI | 40-1 |
ISO reference | 08A-1 |
Material | Stainless steel |
Inner width | 7.95 mm |
Roller diameter | 7.92 mm |
Plate height | 12 mm |
Pin diameter | 3.97 mm |
Pin length | 18.6 mm |
Maximum inner plate width | 1.5 mm |
Maximum outer plate width | 1.5 mm |
Ultimate load | 440 N |
Weight | 0.64 kg/m |
Model | Simplex |
Series | Stainless steel |