




€169.95/ meterexcl. VAT
€205.64incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Stainless Steel |
Type | ANSI 35-2 |
Series | Stainless Steel |
Type | ANSI 35-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/8" in |
ANSI | 35-2 |
ISO reference | 06C-2 |
Material | Stainless steel |
Inner width | 4.78 mm |
Roller diameter | 5.08 mm |
Plate height | 9 mm |
Pin diameter | 3.59 mm |
Pin length | 24.6 mm |
Maximum inner plate width | 1.25 mm |
Maximum outer plate width | 1.25 mm |
Transverse pitch | 10.1 mm |
Ultimate load | 520 N |
Weight | 0.69 kg/m |
Model | Duplex |
Series | Stainless steel |