




€101.20/ meterexcl. VAT
€122.45incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Stainless Steel |
Type | ANSI 25-1 |
Series | Stainless Steel |
Type | ANSI 25-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1/4 in |
ANSI | 25-1 |
ISO reference | 04C-1 |
Material | Stainless steel |
Inner width | 3.18 mm |
Roller diameter | 3.3 mm |
Plate height | 5.84 mm |
Pin diameter | 2.31 mm |
Maximum inner plate width | 0.75 mm |
Maximum outer plate width | 0.75 mm |
Ultimate load | 120 N |
Weight | 0.14 kg/m |
Model | Simplex |
Series | Stainless steel |