




€215.88/ meterexcl. VAT
€261.21incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Stainless Steel |
Type | ANSI 11-1 |
Series | Stainless Steel |
Type | ANSI 11-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
ANSI | 11-1 |
Material | Stainless steel |
Inner width | 1.83 mm |
Roller diameter | 2.285 mm |
Plate height | 3.5 mm |
Pin diameter | 1.57 mm |
Maximum inner plate width | 0.38 mm |
Maximum outer plate width | 0.38 mm |
Ultimate load | 50 N |
Weight | 0.052 kg/m |
Model | Simplex |
Series | Stainless steel |