




€82.50/ meterexcl. VAT
€99.83incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | PC |
Type | ANSI 35-1 |
Series | PC |
Type | ANSI 35-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/8" in |
ANSI | 35-1 |
ISO reference | 06C-1 |
Material | Steel/Plastic |
Inner width | 4.78 mm |
Roller diameter | 5.08 mm |
Plate height | 9 mm |
Pin diameter | 3.59 mm |
Maximum inner plate width | 2.2 mm |
Maximum outer plate width | 2.2 mm |
Weight | 0.22 kg/m |
Model | Simplex |
Series | PC |