TSUBAKI

TSUBAKI Outer link Lambda Neptune ISO 24B-1 pitch 1.1/2" simplex

  • ERIKS:13218701
  • Manufacturer:8718472789461
Image 1
BS Lambda N.E.P. Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Save to list

€66.28/ pieceexcl. VAT

€80.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
Lambda Neptune
Type
BS 24B-1
Type
Outer link
Pitch
1.1/2 in
Pitch
38.1 mm
Norm
BS 228 - ISO 606 - DIN 8187
Model
Simplex
ISO reference
24B-1
Material
Steel