




€25.62/ pieceexcl. VAT
€31.00incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 16B-1 |
Type | Single offset link |
Pitch | 1 in |
Pitch | 25.4 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 16B-1 |
Material | Steel |
Suitable for | RS16B-1 |
€445.80/ caseexcl. VAT
€539.42incl. VAT
Estimated delivery date - 16/11/2026€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 16/11/2026