




€7.93/ pieceexcl. VAT
€9.60incl. VAT
66 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | LAMBDA |
Type | BS 08B-1 |
Type | Single offset link |
Pitch | 1/2 in |
Pitch | 12.7 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 08B-1 |
Material | Steel |
Suitable for | RS08B-LM-1 |