




€156.20/ meterexcl. VAT
€189.00incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | BS 20B-1 |
Series | Nickel Plated |
Type | BS 20B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.1/4" in |
ISO reference | 20B-1 |
Material | Steel, nickel plated |
Inner width | 19.56 mm |
Roller diameter | 19.05 mm |
Plate height | 26 mm |
Pin diameter | 10.19 mm |
Pin length | 46.6 mm |
Maximum inner plate width | 4.4 mm |
Maximum outer plate width | 4.4 mm |
Ultimate load | 95000 N |
Weight | 3.85 kg/m |
Model | Simplex |
Series | Nickel Plated |