




€237.05/ meterexcl. VAT
€286.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | BS 16B-2 |
Series | Nickel Plated |
Type | BS 16B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1" in |
ISO reference | 16B-2 |
Material | Steel, nickel plated |
Inner width | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21 mm |
Pin diameter | 8.28 mm |
Pin length | 75.2 mm |
Maximum inner plate width | 4 mm |
Maximum outer plate width | 4 mm |
Transverse pitch | 31.88 mm |
Ultimate load | 106000 N |
Weight | 5.4 kg/m |
Model | Duplex |
Series | Nickel Plated |