




€61.33/ meterexcl. VAT
€74.21incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | BS 12B-1 |
Series | Nickel Plated |
Type | BS 12B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/4" in |
ISO reference | 12B-1 |
Material | Steel, nickel plated |
Inner width | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.1 mm |
Pin diameter | 5.72 mm |
Pin length | 24.4 mm |
Maximum inner plate width | 1.8 mm |
Maximum outer plate width | 1.8 mm |
Ultimate load | 28900 N |
Weight | 1.25 kg/m |
Model | Simplex |
Series | Nickel Plated |