




€154.55/ meterexcl. VAT
€187.01incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | BS 08B-3 |
Series | Nickel Plated |
Type | BS 08B-3 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 08B-3 |
Material | Steel, nickel plated |
Inner width | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Pin diameter | 4.45 mm |
Pin length | 48.4 mm |
Maximum inner plate width | 1.6 mm |
Maximum outer plate width | 1.6 mm |
Transverse pitch | 13.92 mm |
Ultimate load | 44500 N |
Weight | 2 kg/m |
Model | Triplex |
Series | Nickel Plated |