




€941.05/ pieceexcl. VAT
€1,138.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | ANSI 80-2 |
Series | Nickel Plated |
Type | ANSI 80-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1" in |
ANSI | 80-2 |
ISO reference | 16A-2 |
Material | Steel, nickel plated |
Inner width | 15.88 mm |
Roller diameter | 15.88 mm |
Plate height | 24.1 mm |
Pin diameter | 15.88 mm |
Pin length | 67.5 mm |
Maximum inner plate width | 3.2 mm |
Maximum outer plate width | 3.2 mm |
Transverse pitch | 29.3 mm |
Ultimate load | 143000 N |
Weight | 5.27 kg/m |
Model | Duplex |
Series | Nickel Plated |