




€427.90/ pieceexcl. VAT
€517.76incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | ANSI 80-1 |
Series | Nickel Plated |
Type | ANSI 80-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1" in |
ANSI | 80-1 |
ISO reference | 16A-1 |
Material | Steel, nickel plated |
Inner width | 15.88 mm |
Roller diameter | 15.88 mm |
Plate height | 24.1 mm |
Pin diameter | 15.88 mm |
Pin length | 36.6 mm |
Maximum inner plate width | 3.2 mm |
Maximum outer plate width | 3.2 mm |
Ultimate load | 71600 N |
Weight | 2.66 kg/m |
Model | Simplex |
Series | Nickel Plated |