




€540.10/ pieceexcl. VAT
€653.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | ANSI 60-2 |
Series | Nickel Plated |
Type | ANSI 60-2 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60-2 |
ISO reference | 12A-2 |
Material | Steel, nickel plated |
Inner width | 12.7 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Pin diameter | 12.7 mm |
Pin length | 52.6 mm |
Maximum inner plate width | 2.4 mm |
Maximum outer plate width | 2.4 mm |
Transverse pitch | 22.8 mm |
Ultimate load | 80400 N |
Weight | 3.04 kg/m |
Model | Duplex |
Series | Nickel Plated |