




€70.95/ meterexcl. VAT
€85.85incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | ANSI 35-1 |
Series | Nickel Plated |
Type | ANSI 35-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/8" in |
ANSI | 35-1 |
ISO reference | 06C-1 |
Material | Steel, nickel plated |
Inner width | 4.78 mm |
Roller diameter | 5.08 mm |
Plate height | 9 mm |
Pin diameter | 4.78 mm |
Pin length | 13.5 mm |
Maximum inner plate width | 1.25 mm |
Maximum outer plate width | 1.25 mm |
Transverse pitch | 10.1 mm |
Ultimate load | 19600 N |
Weight | 0.33 kg/m |
Model | Simplex |
Series | Nickel Plated |