




€737.55/ pieceexcl. VAT
€892.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Nickel Plated |
Type | ANSI 100-1 |
Series | Nickel Plated |
Type | ANSI 100-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.1/4" in |
ANSI | 100-1 |
ISO reference | 20A-1 |
Material | Steel, nickel plated |
Inner width | 19.05 mm |
Roller diameter | 19.05 mm |
Plate height | 30.1 mm |
Pin diameter | 19.05 mm |
Pin length | 43.7 mm |
Maximum inner plate width | 4 mm |
Maximum outer plate width | 4 mm |
Ultimate load | 107000 N |
Weight | 3.99 kg/m |
Model | Simplex |
Series | Nickel Plated |