




€56.65/ meterexcl. VAT
€68.55incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Neptune |
Type | BS 06B-1 |
Series | Neptune |
Type | BS 06B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 3/8" in |
ISO reference | 06B-1 |
Material | Steel coated |
Inner width | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21 mm |
Pin diameter | 8.28 mm |
Maximum inner plate width | 3.2 mm |
Maximum outer plate width | 4 mm |
Model | Simplex |
Series | Neptune |