




€92.13/ meterexcl. VAT
€111.48incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Neptune |
Type | ANSI 60-1 |
Series | Neptune |
Type | ANSI 60-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60-1 |
ISO reference | 12A-1 |
Material | Steel coated |
Model | Simplex |
Series | Neptune |