




€55.28/ meterexcl. VAT
€66.89incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Neptune |
Type | ANSI 35-1 |
Series | Neptune |
Type | ANSI 35-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/8" in |
ANSI | 35-1 |
ISO reference | 06C-1 |
Material | Steel coated |
Model | Simplex |
Series | Neptune |