TSUBAKI

TSUBAKI N.E.P. Roller Chain ISO 10B-1 Pitch 5/8" Simplex 5M Box

  • ERIKS:24203292
  • Manufacturer:8718472782912
Image 1
Image 2
Image 1
Image 2
BS N.E.P. Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). N.E.P. Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Save to list
Not available in webshop
Estimated delivery date - 07/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
N.E.P.
Type
BS 10B-1
Series
N.E.P.
Type
BS 10B-1
Norm
BS 228 - ISO 606 - DIN 8187
Pitch
5/8" in
ISO reference
10B-1
Material
Steel
Inner width
9.65 mm
Roller diameter
10.16 mm
Plate height
14.7 mm
Pin diameter
5.08 mm
Pin length
20.8 mm
Maximum inner plate width
1.5 mm
Maximum outer plate width
1.5 mm
Ultimate load
22200 N
Weight
0.95 kg/m
Model
Simplex
Series
N.E.P.