TSUBAKI

TSUBAKI Lambda Roller Chain ISO 12B-1 Pitch 3/4" Simplex 5M Box

  • ERIKS:24201029
  • Manufacturer:8718472592139
Image 1
Image 2
Image 1
Image 2
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Save to list

€571.01/ pieceexcl. VAT

€690.92incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
LAMBDA
Type
BS 12B-1
Series
LAMBDA
Type
BS 12B-1
Norm
BS 228 - ISO 606 - DIN 8187
Pitch
3/4" in
ISO reference
12B-1
Material
Steel
Model
Simplex
Series
LAMBDA