




€168.14/ meterexcl. VAT
€203.45incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | LAMBDA |
Type | BS 08B-2 |
Series | LAMBDA |
Type | BS 08B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 08B-2 |
Material | Steel |
Inner width | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Pin diameter | 4.45 mm |
Pin length | 34.5 mm |
Maximum inner plate width | 1.6 mm |
Maximum outer plate width | 1.6 mm |
Transverse pitch | 13.92 mm |
Ultimate load | 31100 N |
Weight | 1.35 kg/m |
Model | Duplex |
Series | LAMBDA |