




€83.70/ meterexcl. VAT
€101.28incl. VAT
Sold per: 5Min. order: 5
35 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | LAMBDA |
Type | BS 08B-1 |
Series | LAMBDA |
Type | BS 08B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1/2" in |
ISO reference | 08B-1 |
Material | Steel |
Inner width | 7.75 mm |
Roller diameter | 8.51 mm |
Plate height | 11.8 mm |
Pin diameter | 4.45 mm |
Pin length | 18.6 mm |
Maximum inner plate width | 1.6 mm |
Maximum outer plate width | 1.6 mm |
Ultimate load | 17800 N |
Weight | 0.7 kg/m |
Model | Simplex |
Series | LAMBDA |