




€435.60/ pieceexcl. VAT
€527.08incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | LAMBDA |
Type | ANSI 60-1 |
Series | LAMBDA |
Type | ANSI 60-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60-1 |
ISO reference | 12A-1 |
Material | Steel |
Inner width | 12.28 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Pin diameter | 5.96 mm |
Pin length | 32 mm |
Maximum inner plate width | 3.2 mm |
Maximum outer plate width | 3.2 mm |
Ultimate load | 34200 N |
Weight | 1.72 kg/m |
Model | Simplex |
Series | LAMBDA |