




€2,557.94/ pieceexcl. VAT
€3,095.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | LAMBDA |
Type | ANSI 140-1 |
Series | LAMBDA |
Type | ANSI 140-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.3/4" in |
ANSI | 140-1 |
ISO reference | 28A-1 |
Material | Steel |
Inner width | 24.75 mm |
Roller diameter | 25.4 mm |
Plate height | 42.2 mm |
Pin diameter | 12.71 mm |
Pin length | 63.7 mm |
Maximum inner plate width | 6.4 mm |
Maximum outer plate width | 6.4 mm |
Ultimate load | 185900 N |
Weight | 8.1 kg/m |
Model | Simplex |
Series | LAMBDA |