




€2,199.18/ pieceexcl. VAT
€2,661.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | LAMBDA |
Type | ANSI 120-1 |
Series | LAMBDA |
Type | ANSI 120-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.1/2" in |
ANSI | 120-1 |
ISO reference | 24A-1 |
Material | Steel |
Inner width | 24.75 mm |
Roller diameter | 22.23 mm |
Plate height | 36.2 mm |
Pin diameter | 11.11 mm |
Pin length | 59 mm |
Maximum inner plate width | 5.6 mm |
Maximum outer plate width | 5.6 mm |
Ultimate load | 137100 N |
Weight | 6.4 kg/m |
Model | Simplex |
Series | LAMBDA |