TSUBAKI

TSUBAKI Lambda Neptune Roller Chain ISO 12B-2 Pitch 3/4" Duplex 5M Box

  • ERIKS:13218684
  • Manufacturer:8718472789171
Image 1
Image 2
Image 1
Image 2
BS Lambda N.E.P. Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Save to list

€344.85/ meterexcl. VAT

€417.27incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSUBAKI
Series
LAMBDA Neptune
Type
BS 12B-2
Series
LAMBDA Neptune
Type
BS 12B-2
Norm
BS 228 - ISO 606 - DIN 8187
Pitch
3/4" in
ISO reference
12B-2
Material
Steel coated
Model
Duplex
Series
Lambda Neptune