




€59.50/ meterexcl. VAT
€72.00incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | H |
Type | ANSI 60H-1 |
Series | H |
Type | ANSI 60H-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 3/4" in |
ANSI | 60H-1 |
ISO reference | 12A-1 |
Material | Steel |
Inner width | 12.7 mm |
Roller diameter | 11.91 mm |
Plate height | 18.1 mm |
Pin diameter | 5.96 mm |
Maximum inner plate width | 3.2 mm |
Maximum outer plate width | 3.2 mm |
Weight | 1.8 kg/m |
Model | Simplex |