




€183.23/ meterexcl. VAT
€221.71incl. VAT
Sold per: 3.05Min. order: 3.05
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | H |
Type | ANSI 100H-1 |
Series | H |
Type | ANSI 100H-1 |
Norm | ANSI B29.1 - ISO 606 - DIN 8188 |
Pitch | 1.1/4" in |
ANSI | 100-1 |
ISO reference | 20A-1 |
Material | Steel |
Inner width | 19.05 mm |
Roller diameter | 19.05 mm |
Plate height | 30.1 mm |
Pin diameter | 9.54 mm |
Maximum inner plate width | 4.8 mm |
Maximum outer plate width | 4.8 mm |
Weight | 4.58 kg/m |
Model | Simplex |