




€981.45/ meterexcl. VAT
€1,187.55incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 40B-2 |
Series | GT4 WINNER |
Type | BS 40B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2.1/2" in |
ISO reference | 40B-2 |
Material | Steel |
Inner width | 38.1 mm |
Roller diameter | 39.37 mm |
Plate height | 52.9 mm |
Pin diameter | 22.89 mm |
Pin length | 163.2 mm |
Maximum inner plate width | 8.5 mm |
Maximum outer plate width | 8.5 mm |
Transverse pitch | 72.29 mm |
Ultimate load | 630000 N |
Weight | 32 kg/m |
Model | Duplex |
Series | GT4 Winner |