




€490.69/ meterexcl. VAT
€593.73incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 40B-1 |
Series | GT4 WINNER |
Type | BS 40B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2.1/2" in |
ISO reference | 40B-1 |
Material | Steel |
Inner width | 38.1 mm |
Roller diameter | 39.37 mm |
Plate height | 52.9 mm |
Pin diameter | 22.89 mm |
Pin length | 88.6 mm |
Maximum inner plate width | 8.5 mm |
Maximum outer plate width | 8.5 mm |
Ultimate load | 355000 N |
Weight | 16.35 kg/m |
Model | Simplex |
Series | GT4 Winner |