




€554.63/ meterexcl. VAT
€671.10incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 32B-2 |
Series | GT4 WINNER |
Type | BS 32B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2" in |
ISO reference | 32B-2 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 29.21 mm |
Plate height | 42.2 mm |
Pin diameter | 17.81 mm |
Pin length | 134.5 mm |
Maximum inner plate width | 7 mm |
Maximum outer plate width | 7 mm |
Transverse pitch | 58.55 mm |
Ultimate load | 450000 N |
Weight | 20.1 kg/m |
Model | Duplex |
Series | GT4 Winner |