




€277.16/ meterexcl. VAT
€335.36incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 32B-1 |
Series | GT4 WINNER |
Type | BS 32B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2" in |
ISO reference | 32B-1 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 29.21 mm |
Plate height | 42.2 mm |
Pin diameter | 17.81 mm |
Pin length | 73.3 mm |
Maximum inner plate width | 7 mm |
Maximum outer plate width | 7 mm |
Ultimate load | 250000 N |
Weight | 10.25 kg/m |
Model | Simplex |
Series | GT4 Winner |