




€797.37/ meterexcl. VAT
€964.82incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 28B-3 |
Series | GT4 WINNER |
Type | BS 28B-3 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.3/4" in |
ISO reference | 28B-3 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 27.94 mm |
Plate height | 36.4 mm |
Pin diameter | 15.9 mm |
Pin length | 195.9 mm |
Maximum inner plate width | 7.5 mm |
Maximum outer plate width | 7.5 mm |
Transverse pitch | 59.56 mm |
Ultimate load | 530000 N |
Weight | 28.2 kg/m |
Model | Triplex |
Series | GT4 Winner |