




€422.66/ meterexcl. VAT
€511.42incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | GT4 WINNER |
Type | BS 24B-2 |
Series | GT4 WINNER |
Type | BS 24B-2 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.1/2" in |
ISO reference | 24B-2 |
Material | Steel |
Inner width | 25.4 mm |
Roller diameter | 25.4 mm |
Plate height | 33.4 mm |
Pin diameter | 14.63 mm |
Pin length | 112.8 mm |
Maximum inner plate width | 6 mm |
Maximum outer plate width | 6 mm |
Transverse pitch | 48.36 mm |
Ultimate load | 280000 N |
Weight | 14.65 kg/m |
Model | Duplex |
Series | GT4 Winner |